1/2" NPT 2-Way Brass Valve with VA9104 Proportional Actuator
This product comes with Electrical Screw Terminals.
VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.
| Flow Capacity (Cv): | 11.7 |
|---|---|
| Fluid Temperature Range: | 23° to 203°F |
| Torque: | 35 lb-in |
| Actuator Type: | Proportional w/ 500 ohm resistor 0 (2) to 10 VDC 0 (4) to 20 mA |
| Size: | 1/2" |
| Fail Safe Mode: | Non-Spring Return |
| Material: | Brass |
| Body Pattern: | 2-Way |
| Connection Type: | Threaded |