This product is a 3/4" NPT 2-Way Valve with VA9104 Proportional Actuator.
| Material: | Brass |
|---|---|
| Body Pattern: | 2-Way |
| Size: | 3/4" |
| Flow Capacity (Cv): | 4.7 |
| Fluid Temperature Range: | 23° to 203°F |
| Actuator Type: | w/ 500 ohm resistor Proportional 0 (4) to 20 mA 0 (2) to 10 VDC |
| Fail Safe Mode: | Non-Spring Return |
| Connection Type: | Threaded |
| Torque: | 35 lb-in |