Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Stainless Steel Ball Valve (7.4 Cv)
Magnifying glass
Hover image to zoom
3/4" NPT 2-Way Stainless Steel Ball Valve (7.4 Cv)
Magnifying glass
Hover image to zoom
$81.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7.4 Cv
Product Highlight: Material
Stainless Steel

Description

–
Image shown is brass, and not stainless steel.

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2" (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • forged brass body - provides 580 psig static pressure rating
  • graphite-reinforced Polytetrafluoroethylene (PTFE) seats - include 15% graphite-reinforced ball seals, providing better wear resistance
  • 500:1 rangeability - provides accurate control under all load conditions
  • maintenance-free design - performs without failure in excess of 200,000 full stroke cycles in iron-oxide contaminated water

Specs

–
Body Pattern:

2-Way

Size:

3/4"

Connection Type:

Threaded

Flow Capacity (Cv):

7.4

Material:

Stainless Steel

Fluid Temperature Range:

-22° to 212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy