Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Stainless Steel Valve w/ VA9104 Floating Point Actuator w/o Timeout
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Stainless Steel Valve w/ VA9104 Floating Point Actuator w/o Timeout

SKU:
VG1245BL-9A4AGA
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way Stainless Steel Valve w/ VA9104 Floating Point Actuator w/o Timeout
Magnifying glass
Hover image to zoom
$232.26 each
In Stock
In Stock
Get 4 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
35 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
7.4 Cv
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4"

Description

Image shown is model with Brass Valve

NOTE: This item has 120" Plenum Cable electrical connections.


VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2". (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Electrical Connections: 120" Plenum Cable
  • 200 PSID Close Off Pressure
  • Power Requirements: 24 VAC +25%/-20%, Class 2, SELV
  • Weather Shield Options (For Field Assembly Options): M9000-341

Specs

Fail Safe Mode:

Non-Spring Return

Actuator Type:

without Timeout

Floating Point

Material:

Stainless Steel

Size:

3/4"

Flow Capacity (Cv):

7.4

Body Pattern:

2-Way

Fluid Temperature Range:

-22° to 212°F

Connection Type:

Threaded

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy