Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Stainless Steel Valve w/ VA9104 Proportional Actuator (7.4 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Stainless Steel Valve w/ VA9104 Proportional Actuator (7.4 Cv)

SKU:
VG1245BL-9T4GGA
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way Stainless Steel Valve w/ VA9104 Proportional Actuator (7.4 Cv)
Magnifying glass
Hover image to zoom
$277.36 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
35 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
7.4 Cv
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel

Description

–
Image shown is model with Brass Valve.

NOTE: This item has Screw Terminal electrical connections.


VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2". (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Electrical Connections: Screw Terminals
  • 200 PSID Close Off Pressure
  • Power Requirements:24 VAC +25%/-20%, Class 2 SELV
  • Weather Shield Options (For Field Assembly Only): M9000-341

Specs

–
Fail Safe Mode:

Non-Spring Return

Size:

3/4"

Actuator Type:

Proportional

0 (4) to 20 mA

w/ 500 ohm resistor

0 (2) to 10 VDC

Flow Capacity (Cv):

7.4

Material:

Stainless Steel

Body Pattern:

2-Way

Fluid Temperature Range:

-22° to 212°F

Connection Type:

Threaded

Torque:

35 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy