Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way SS Valve with VA9203 24V On/Off
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way SS Valve with VA9203 24V On/Off

SKU:
VG1245BN-923BGA
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way SS Valve with VA9203 24V On/Off
Magnifying glass
Hover image to zoom
$281.16 each
In Stock
In Stock
Get 1 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
27 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
11.7 Cv
Product Highlight: Material
Stainless Steel
Product Highlight: Size
3/4"

Description

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2". (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • 200 PSID Close Off Pressure
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • Weather Shield Options (For Field Assembly Only): M9000-341

Specs

Fail Safe Mode:

Spring Return

Port A Open

Actuator Type:

24V

On/Off

Material:

Stainless Steel

Size:

3/4"

Flow Capacity (Cv):

11.7

Body Pattern:

2-Way

Fluid Temperature Range:

-22° to 212°F

Connection Type:

Threaded

Torque:

27 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy