Apply to be a TradeMaster!
Main product image of 1" NPT 2-Way Stainless Steel Ball Valve (7.4 Cv)
Magnifying glass
Hover image to zoom
1" NPT 2-Way Stainless Steel Ball Valve (7.4 Cv)
Magnifying glass
Hover image to zoom
$125.73 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
7.4 Cv
Product Highlight: Material
Stainless Steel

Description

–

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2" (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control.


Features:

  • forged brass body - provides 580 psig static pressure rating
  • graphite-reinforced Polytetrafluoroethylene (PTFE) seats - include 15% graphite-reinforced ball seals, providing better wear resistance
  • 500:1 rangeability - provides accurate control under all load conditions
  • maintenance-free design - performs without failure in excess of 200,000 full stroke cycles in iron-oxide contaminated water

Specs

–
Body Pattern:

2-Way

Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

7.4

Material:

Stainless Steel

Fluid Temperature Range:

-22° to 212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy