Apply to be a TradeMaster!
1-1/4" NPT 2-Way Stainless Steel Valve w/ VA9208 120V On/Off

1-1/4" NPT 2-Way Stainless Steel Valve w/ VA9208 120V On/Off

SKU:
VG1245DN-938BAA
Rating:
(0)
Q&A:
(0)
1-1/4" NPT 2-Way Stainless Steel Valve w/ VA9208 120V On/Off
$441.81 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Torque
70 lb-in Torque
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
11.7 Cv
Product Highlight: Size
1-1/4"
Product Highlight: Material
Stainless Steel

Description

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA2202, M9206, and M9210 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Power Requirements: 120 VAC +10%/-15% at 60 Hz
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable
  • 200 PSID Close Off Pressure
  • Weather Shield Options (For Field Assembly Only): M9000-341

Specs

Fail Safe Mode:

Spring Return

Port A Open

Actuator Type:

120V

On/Off

Size:

1-1/4"

Flow Capacity (Cv):

11.7

Connection Type:

Threaded

Body Pattern:

2-Way

Material:

Stainless Steel

Torque:

70 lb-in

Fluid Temperature Range:

-22° to 212°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy