Valve, Assembly, 2 Way Normally Closed, 2", NPT, 0-10Vdc, 2-10Vdc, 24Vac, 24Vdc, 29.2 Cv Equal Percentage Flow Forged Brass Body with Stainless Steel Trim Spring Return Actuator 4-20mA w/ 500 ohm resistor.
| Actuator Type: | 120V |
|---|---|
| Fail Safe Mode: | Spring Return |
| Material: | Stainless Steel |
| Fluid Temperature Range: | -22° to 212°F |
| Body Pattern: | 2-Way |
| Size: | 2" |
| Flow Capacity (Cv): | 29.2 |
| Torque: | 70 lb-in |
| Connection Type: | Threaded |