Apply to be a TradeMaster!
1/2" NPT 3-Way Brass Valve w/ VA9203 Proportional Actuator (2.9 Cv), VG1845AF+923GGA

1/2" NPT 3-Way Brass Valve w/ VA9203 Proportional Actuator (2.9 Cv), VG1845AF+923GGA

SKU:
VG1845AF-923GGA
Rating:
(0)
Q&A:
(0)
1/2" NPT 3-Way Brass Valve w/ VA9203 Proportional Actuator (2.9 Cv), VG1845AF+923GGA
$336.81 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
2.9 Cv
Product Highlight: Size
1/2"
Product Highlight: Material
Brass

Description

–

This is a 1/2" NPT 3-Way Brass Valve w/ VA9203 Proportional Actuator (2.9 Cv), VG1845AF+923GGA manufactured by Johnson Controls.




Specs

–
Fail Safe Mode:

Port A Open

Spring Return

Connection Type:

Threaded

Size:

1/2"

Fluid Temperature Range:

23° to 203°F

Flow Capacity (Cv):

2.9

Material:

Brass

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy