Apply to be a TradeMaster!
Main product image of 3/4" NPT 3-Way Stainless Steel Ball Valve (4.7 Cv)
Magnifying glass
Hover image to zoom
3/4" NPT 3-Way Stainless Steel Ball Valve (4.7 Cv)
Magnifying glass
Hover image to zoom
$162.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
4.7 Cv
Product Highlight: Material
Stainless Steel, Brass

Description

–
3/4" Three-Way Stainless Steel Trim Ball Valve

VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in HVAC systems. Available in sizes 1/2 through 2 in. (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104 and VA9300 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control. For sweat and press end connection valves supplied with an actuator, the actuator is not mounted to the valve to allow access to the end connections.

Features:
  • National Pipe Thread (NPT), Sweat, and Press End Connections Provide the right valve for a broad range of applications, reduce installation time while reducing the need for adapters, and increase system reliability.
  • Amodel Flow Characterizing Disk Maintains equal percentage flow characteristics for best temperature control, available in a wide variety of Cvs to cover a broad range of applications.
  • 200 psi Closeoff Pressure Rating Provides tight shutoff
  • 300 Series Stainless Steel Ball and Stem Assembly Tolerates high temperature water or 15 psi saturated steam with fluid temperatures of -22 to 284F (-30 to 140C) or where a higher degree of corrosion protection is desired.
  • 500:1 Rangeability Provides accurate control under all load conditions.
  • Ethylene Propylene Diene Monomer (EPDM) Double O-Ring Stem Seal Provides a leak-free seal; the packing has been tested and is leak-free after 200,000 cycles in iron-oxide contaminated water.
  • Blowout-Proof Stem Protects the user from the risk of injury.

Specs

–
Body Pattern:

3-Way

Product Type:

Ball Valve

Connection Type:

Threaded

Size:

3/4"

Flow Capacity (Cv):

4.7

Material:

Stainless Steel

Brass

Fluid Temperature Range:

-22° to 284°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy