Apply to be a TradeMaster!
Main product image of 1/2" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (0.73 Cv)
Magnifying glass
Hover image to zoom
1/2" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (0.73 Cv)
Magnifying glass
Hover image to zoom
$306.10 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.73 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series brass trimmed globe valves with V-3000 pneumatic actuators control hot or chilled water or 38 psig saturated steam.

Features:
  • rugged actuator die-cast enclosure, fits VG7000 valves 1/2 through 2 in.
  • effective diaphragm area: 8 sq in. controls: hot or chilled water, 38 psig saturated steam
  • valve trim: brass
  • maximum supply air pressure: 25 psig (172 kPa)
  • fluid temperature: 35 to 284°F (2 to 140°C), 38 psig saturated steam
  • valve body static pressure rating: ANSI Class 250 factory or field assembly
  • for optional V-9502-90 Positioner, add a P to the end of the code number (not available with enclosed spring actuator)

Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

0.73

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

3 to 6 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy