Shop Klein Tools Limited Time Promotion
Main product image of 1/2" NPT Normally Open 2-Way Globe Valve w/ V3801 Compact Pneumatic Actuator, 3 to 6 psig (1.8 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT Normally Open 2-Way Globe Valve w/ V3801 Compact Pneumatic Actuator, 3 to 6 psig (1.8 Cv)

SKU:
VG7241ES-3801B
Rating:
(0)
Q&A:
(0)
1/2" NPT Normally Open 2-Way Globe Valve w/ V3801 Compact Pneumatic Actuator, 3 to 6 psig (1.8 Cv)
Magnifying glass
Hover image to zoom
$274.95 each
In Stock
In Stock
Get 1 Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Globe End Connection
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Size
1/2"
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series Brass Trim Globe Valves with V-3801 Compact Pneumatic Actuators control hot or chilled water or 15 psig saturated steam.

Features
  • Compact - fits in tight spaces such as baseboard radiators and convectors
  • Rugged actuator die-cast enclosure, enclosed spring
  • Effective diaphragm area: 4 sq in.
  • Controls hot or chilled water, 15 psig saturated steam
  • Valve trim - brass
  • Valve stem - stainless steel
  • Maximum supply air pressure: 25 psig (172 kPa)
  • Fluid temperature: 35 to 248°F (2 to 120°C)
  • Valve body static pressure rating: ANSI Class 250
  • Factory or field assembly


Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Flow Capacity (Cv):

1.8

Connection Type:

Union Globe End

Spring Range:

3 to 6 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy