Apply to be a TradeMaster!
Main product image of 1/2" NPT Normally Open 2-Way Globe Valve w/ Positioner, 3 to 6 psig
Magnifying glass
Hover image to zoom
1/2" NPT Normally Open 2-Way Globe Valve w/ Positioner, 3 to 6 psig
Magnifying glass
Hover image to zoom
$333.92 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.

Specifications
  • Body Type: Two-Way, Normally Open/Push-Down-to-Close
  • Trim and Flow Characteristics: Brass Equal Percentage
  • Stem Type: Standard Threaded Stem
  • Factory-Mounted Actuator
    • V-3000-8011 Exposed
    • Spring Range: 9 to 13 psig

Specs

–
Size:

1/2"

Actuator Type:

Pneumatic

Connection Type:

Threaded

Body Pattern:

2-Way

Flow Capacity (Cv):

1.8

Material:

Cast Bronze

Spring Range:

3 to 6 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy