Apply to be a TradeMaster!
Main product image of 1/2" NPT Normally Open 2-Way Globe Valve w/ V3801 Compact Pneumatic Actuator, 3 to 6 psig (4.6 Cv)
Magnifying glass
Hover image to zoom

1/2" NPT Normally Open 2-Way Globe Valve w/ V3801 Compact Pneumatic Actuator, 3 to 6 psig (4.6 Cv)

SKU:
VG7241GS-3801B
Rating:
(2)
Q&A:
(0)
1/2" NPT Normally Open 2-Way Globe Valve w/ V3801 Compact Pneumatic Actuator, 3 to 6 psig (4.6 Cv)
Magnifying glass
Hover image to zoom
$274.95 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Globe End Connection
Product Highlight: Flow Capacity (Cv)
4.6 Cv
Product Highlight: Size
1/2"
Product Highlight: Spring Range
3 to 6 psig

Description

–
VG7000 Series Brass Trim Globe Valves with V-3801 Compact Pneumatic Actuators control hot or chilled water or 15 psig saturated steam.

Features
  • Compact - fits in tight spaces such as baseboard radiators and convectors
  • Rugged actuator die-cast enclosure, enclosed spring
  • Effective diaphragm area: 4 sq in.
  • Controls hot or chilled water, 15 psig saturated steam
  • Valve trim - brass
  • Valve stem - stainless steel
  • Maximum supply air pressure: 25 psig (172 kPa)
  • Fluid temperature: 35 to 248°F (2 to 120°C)
  • Valve body static pressure rating: ANSI Class 250
  • Factory or field assembly


Note: Image may not be actual representation of item.

Specs

–
Actuator Type:

Pneumatic

Size:

1/2"

Flow Capacity (Cv):

4.6

Connection Type:

Union Globe End

Spring Range:

3 to 6 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Pneumatic Valve Actuator for 1/2" & 3/4" VG7000 Valves
SKU: V-3801-8001
Johnson Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would by from supply house again

good quality product
Darrin
Biloxi ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by from supply house again

good product
Di
biloxi ms
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy