This item is a 1-1/4" NPT Normally Open 2-Way Globe Valve, 3 to 6 psig (18.5 Cv) manufactured by Johnson Controls.
Note: Image may not be actual representation of item.
| Size: | 1-1/4" |
|---|---|
| Body Pattern: | 2-Way |
| Position: | Normally Open |
| Actuator Type: | Pneumatic |
| Connection Type: | Threaded |
| Spring Range: | 3 to 6 psig |
| Flow Capacity (Cv): | 18.5 |