Apply to be a TradeMaster!
Main product image of 2" NPT 2-Way Valve Body & 13 PSI Exposed Actuator w/ Postitioner (46.2 CV)
Magnifying glass
Hover image to zoom

2" NPT 2-Way Valve Body & 13 PSI Exposed Actuator w/ Postitioner (46.2 CV)

SKU:
VG7241ST-3008EP
Rating:
(0)
Q&A:
(0)
2" NPT 2-Way Valve Body & 13 PSI Exposed Actuator w/ Postitioner (46.2 CV)
Magnifying glass
Hover image to zoom
$1,250.20 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
46.2 Cv
Product Highlight: Size
2"
Product Highlight: Differential
13 psi
Product Highlight: Material
Brass

Description

–
2" NPT 2-Way Valve Body & 13 PSI Exposed Actuator w/ Postitioner (46.2 CV)

**Image may not be actual representation of item.

Specs

–
Product Type:

Valve Body

Size:

2"

Connection Type:

Threaded

Flow Capacity (Cv):

46.2

Body Pattern:

2-Way

Differential:

13 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy