Apply to be a TradeMaster!
1-1/4" NPT Normally Open 2-Way Globe Valve, 3 to 7 psig (18.5 Cv)

1-1/4" NPT Normally Open 2-Way Globe Valve, 3 to 7 psig (18.5 Cv)

SKU:
VG7243PT
Rating:
(0)
Q&A:
(0)
1-1/4" NPT Normally Open 2-Way Globe Valve, 3 to 7 psig (18.5 Cv)
$651.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
18.5 Cv
Product Highlight: Material
Cast Bronze
Product Highlight: Body Pattern
2-Way
Product Highlight: Spring Range
3 to 7 psi

Description

–
VG7000 Series Stainless Steel Trim Globe Valves with MP82 Series Pneumatic Actuators control hot or chilled water, or 100 psig saturated steam.

Specifications
  • industrial-grade, drawn-steel actuator
  • corrosion-resistant, electro-painted finish
  • effective diaphragm area: 25 sq. in.
  • controls: hot or chilled water, 100 psig saturated steam
  • valve trim: stainless steel
  • packing: spring-loaded PTFE and elastomer V-rings
  • maximum supply air pressure: 25 psig (172 kPa)
  • fluid temperature: 35 to 338°F (2 to 170°C), 100 psig saturated steam
  • valve body static pressure rating: ANSI Class 250
  • factory or field assembly

Specs

–
Actuator Type:

Pneumatic

Connection Type:

Threaded

Size:

1-1/4"

Flow Capacity (Cv):

18.5

Material:

Cast Bronze

Body Pattern:

2-Way

Spring Range:

3 to 7 psi

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy