Apply to be a TradeMaster!
2" NPT Normally Open 2-Way Globe Valve, 3 to 7 psig (4.6 Cv)
2" NPT Normally Open 2-Way Globe Valve, 3 to 7 psig (4.6 Cv)
$2,108.31 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4.6 Cv
Product Highlight: Material
Cast Bronze
Product Highlight: Body Pattern
2-Way
Product Highlight: Spring Range
3 to 7 psi
Product Highlight: Position
Normally Open

Description

Valve,Assembly, 2 Way Normally Open, 2", NPT, 46.2 Cv Equal Percentage Flow Cast Bronze Body with Stainless Steel Trim with 3-7 PSI Spring Range Spring Return Pneumatic Actuator

Specs

Actuator Type:

Pneumatic

Connection Type:

Threaded

Flow Capacity (Cv):

4.6

Material:

Cast Bronze

Body Pattern:

2-Way

Spring Range:

3 to 7 psi

Position:

Normally Open

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy