Apply to be a TradeMaster!
1/2" NPT Normally Open 2-Way Union Globe, 3 to 6 psig (1.8 Cv)
1/2" NPT Normally Open 2-Way Union Globe, 3 to 6 psig (1.8 Cv)
$327.41 each
In Stock
In Stock
Get 22 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Spring Range
3 to 6 psig
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Position
Normally Open

Description

–

VG7000 Series Brass Trim Globe Valves with V-3801 Compact Pneumatic Actuators control hot or chilled water or 15 psig saturated steam. 


Features:

  • Compact; fits in tight spaces such as baseboard radiators and convectors
  • Rugged actuator die-cast enclosure, enclosed spring
  • Effective diaphragm area: 4 sq. In.
  • Controls: hot or chilled water, 15 psig saturated steam
  • Valve trim: brass
  • Valve stem: stainless steel
  • Maximum supply air pressure: 25 psig (172 kPa)
  • Fluid temperature: 35°F to 248°F (2°C to 120°C)
  • Valve body static pressure rating: ANSI Class 250
  • Factory or field assembly

Specs

–
Spring Range:

3 to 6 psig

Size:

1/2"

Actuator Type:

Pneumatic

Body Pattern:

2-Way

Material:

Cast Bronze

Connection Type:

Threaded

Position:

Normally Open

Flow Capacity (Cv):

1.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy