Apply to be a TradeMaster!
Main product image of 1" NPT 2 Way Normally Closed Mixing Valve Body (11.6 Cv)
Magnifying glass
Hover image to zoom
1" NPT 2 Way Normally Closed Mixing Valve Body (11.6 Cv)
Magnifying glass
Hover image to zoom
$280.35 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
11.6 Cv
Product Highlight: Material
Cast Bronze

Description

–
VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems. These valves are available in Normally Open (N.O.), Normally Closed (N.C.), and three-way mixing configurations. Both electric and pneumatic actuators are available for factory or field mounting.

Features:
  • Designed to regulate the flow of hot or chilled water, 50/50 glycol solution and steam in HVAC applications
  • Complies with ANSI class 250 pressure/temperature standard
  • Linear flow characteristic
  • NPT connections
  • Size: 1"
  • Cv: 11.6 Valve type: Mixing

Specs

–
Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

11.6

Material:

Cast Bronze

Type:

Mixing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy