Apply to be a TradeMaster!
Main product image of 1-1/2" NPT 2 Way Normally Closed Mixing Valve Body (28.9 Cv)
Magnifying glass
Hover image to zoom

1-1/2" NPT 2 Way Normally Closed Mixing Valve Body (28.9 Cv)

SKU:
VG7441RT
Rating:
(0)
Q&A:
(0)
1-1/2" NPT 2 Way Normally Closed Mixing Valve Body (28.9 Cv)
Magnifying glass
Hover image to zoom
$509.17 each
In Stock
In Stock
Get 1 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
28.9 Cv
Product Highlight: Material
Cast Bronze

Description

VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems. These valves are available in Normally Open (N.O.), Normally Closed (N.C.), and three-way mixing configurations. Both electric and pneumatic actuators are available for factory or field mounting.

Features:
  • Designed to regulate the flow of hot or chilled water, 50/50 glycol solution and steam in HVAC applications
  • Complies with ANSI class 250 pressure/temperature standard
  • Linear flow characteristic
  • NPT connections
  • Size: 1-1/2"
  • Cv: 28.9 Valve type: Mixing

Specs

Size:

1-1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

28.9

Material:

Cast Bronze

Type:

Mixing Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy