Apply to be a TradeMaster!
Main product image of 1-1/2" NPT 2-Way Normally Closed Mixing Globe Valve, 9 to 13 psig (28.9 Cv)
Magnifying glass
Hover image to zoom

1-1/2" NPT 2-Way Normally Closed Mixing Globe Valve, 9 to 13 psig (28.9 Cv)

SKU:
VG7441RT-72CHGA
Rating:
(0)
Q&A:
(0)
1-1/2" NPT 2-Way Normally Closed Mixing Globe Valve, 9 to 13 psig (28.9 Cv)
Magnifying glass
Hover image to zoom
$1,250.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
28.9 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
9 to 13 psig

Description

–
VA7800 Series Spring Return Electric Actuator Without Auxiliary Switches- , 2 Way Normally Closed, 1 1/2", NPT, 24Vac, 28.9 Cv, Body with Brass Trim and Spring Return Actuator

Product Features
  • Available in brass trim Manual opener
  • Controls – hot water, chilled water, glycol solutions and steam
  • Meets requirements of ASME B16.15 class 250
  • Long life replaceable ring packing provides highest reliability and longest life
  • Every valve tested for tight shut-off Actuator selector switches allow fi eld conversion from proportional control to fl oating or on/off control
  • Fluid temperature range – 35 to 284°F (2 to 140°C)
  • Steam pressure – 38 psig saturated steam
  • 180lb force – provides high shutoff
  • Voltage – 20 to 30 VAC, 50/60 Hz, 11 VA maximum

Specs

–
Actuator Type:

Pneumatic

Flow Capacity (Cv):

28.9

Connection Type:

Threaded

Size:

1-1/2"

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

9 to 13 psig

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy