Apply to be a TradeMaster!
Main product image of 1-1/2" NPT Normally Closed 2-Way Globe Valve w/ Pneumatic Actuator, 9 to 13 psig (28.9 Cv)
Magnifying glass
Hover image to zoom

1-1/2" NPT Normally Closed 2-Way Globe Valve w/ Pneumatic Actuator, 9 to 13 psig (28.9 Cv)

SKU:
VG7441RT-823E00
Rating:
(0)
Q&A:
(0)
1-1/2" NPT Normally Closed 2-Way Globe Valve w/ Pneumatic Actuator, 9 to 13 psig (28.9 Cv)
Magnifying glass
Hover image to zoom
$1,093.82 each
In Stock
In Stock
Get 1 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
28.9 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
9 to 13 psig

Description

VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.

Specifications
  • Body Type: 2-Way Mixing
  • Trim and Flow Characteristics: Brass Linear
  • Stem Type: Standard Threaded Stem
  • Factory-Mounted Actuator
  • Spring Range: 9 to 13 psig
  • Equal Percentage Flow
  • Cast Bronze Body w/ Brass Trim
  • Spring Range Spring Return Pneumatic Actuator

Specs

Actuator Type:

Pneumatic

Size:

1-1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

28.9

Body Pattern:

2-Way

Material:

Cast Bronze

Spring Range:

9 to 13 psig

Position:

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy