Apply to be a TradeMaster!
1/2" NPT 2 Way Normally Closed Globe Valve Body (4.6 Cv)
1/2" NPT 2 Way Normally Closed Globe Valve Body (4.6 Cv)
$398.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
4.6 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Position
Normally Closed

Description

–
VG7000 Series Stainless Steel Trim Globe Valves with V-3000 Pneumatic Actuators control hot or chilled water, or 100 psig saturated steam.

Features:
  • Rugged actuator die-cast enclosure fits VG7000 valves 1/2 through 1-1/4 in.
  • effective diaphragm area: 8 sq. in.
  • controls: hot or chilled water, 100 psig saturated steam
  • valve trim: stainless steel
  • packing: spring-loaded PTFE and elastomer V-rings maximum supply air pressure: 25 psig (172 kPa)
  • fluid temperature: 35 to 338°F (2 to 170°C)
  • valve body static pressure rating: ANSI Class 250
  • factory or field assembly

Specs

–
Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

4.6

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy