Apply to be a TradeMaster!
Main product image of 3/4" NPT 3 Way Mixing Valve Body (7.3 Cv)
Magnifying glass
Hover image to zoom

3/4" NPT 3 Way Mixing Valve Body (7.3 Cv)

SKU:
VG7842LT-3008D
Rating:
(0)
Q&A:
(0)
3/4" NPT 3 Way Mixing Valve Body (7.3 Cv)
Magnifying glass
Hover image to zoom
$416.92 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
7.3 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Cast Bronze

Description

–
Johnson Controls 3/4" NPT 3 Way Mixing Valve Body (7.3 Cv)

Specs

–
Size:

3/4"

Flow Capacity (Cv):

7.3

Connection Type:

Threaded

Material:

Cast Bronze

Type:

Mixing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy