Apply to be a TradeMaster!
Main product image of 1" NPT 3-Way Mixing Globe Valve, 4-8 psig (11.6 Cv)
Magnifying glass
Hover image to zoom

1" NPT 3-Way Mixing Globe Valve, 4-8 psig (11.6 Cv)

SKU:
VG7842NT-3008D
Rating:
(0)
Q&A:
(0)
1" NPT 3-Way Mixing Globe Valve, 4-8 psig (11.6 Cv)
Magnifying glass
Hover image to zoom
$489.41 each
In Stock
In Stock
Get 2 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
11.6 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
4 to 8 psig

Description

VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.

Specifications
  • Material: Bronze body w/ Bronze trim
  • Size: 1"
  • Type: 3-Way
  • 4-8 PSIG
  • Spring Return Exposed Pneumatic Actuator
  • Application: HVAC System

Specs

Actuator Type:

Pneumatic

Size:

1"

Flow Capacity (Cv):

11.6

Body Pattern:

3-Way

Material:

Cast Bronze

Spring Range:

4 to 8 psig

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy