Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Normally Closed 3-Way Globe Valve, 4 to 8 psig
Magnifying glass
Hover image to zoom
1-1/4" NPT Normally Closed 3-Way Globe Valve, 4 to 8 psig
Magnifying glass
Hover image to zoom
$748.74 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
18.5 Cv
Product Highlight: Material
Cast Bronze
Product Highlight: Body Pattern
3-Way
Product Highlight: Spring Range
4 to 8 psig

Description

–
VG7000 Series Brass Trim Globe Valves with V-3000 Pneumatic Actuators control hot or chilled water or 38 psig saturated steam.

Specifications
  • rugged actuator die-cast enclosure, fits VG7000 Series valves 1/2 through 2 in.
  • effective diaphragm area: 8 sq. in.
  • controls: hot or chilled water, 38 psig saturated steam
  • valve trim: brass
  • maximum supply air pressure: 25 psig (172 kPa)
  • fluid temperature: 35 to 284°F (2 to 140°C), 38 psig saturated steam
  • valve body static pressure rating: ANSI Class 250
  • factory or field assembly
  • for optional V-9502-90 Positioner, add a P to the end of the code number (not available with enclosed spring actuator)

Specs

–
Actuator Type:

Pneumatic

Connection Type:

Threaded

Size:

1-1/4"

Flow Capacity (Cv):

18.5

Material:

Cast Bronze

Body Pattern:

3-Way

Spring Range:

4 to 8 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy