Apply to be a TradeMaster!
Main product image of 2" NPT 3-Way Mixing Globe Valve, 4 to 8 psig (46.2 Cv)
Magnifying glass
Hover image to zoom
2" NPT 3-Way Mixing Globe Valve, 4 to 8 psig (46.2 Cv)
Magnifying glass
Hover image to zoom
$1,994.17 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
46.2 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Material
Cast Bronze
Product Highlight: Spring Range
4 to 8 psig

Description

–
VG7000 Series Bronze Control Valves are designed primarily to regulate the flow of water and steam in response to the demand of a controller in HVAC systems.

Features
  • Controls – hot water, chilled water, glycol solutions and steam
  • Meets requirements of ASME B16.15 class 250
  • Long life replaceable ring packing provides highest reliability and longest life
  • Every valve tested for tight shut-off
  • Fluid temperature range – 35 to 284°F (2 to 140°C)
  • Steam pressure – 38 psig saturated steam
  • Effective diaphragm area 25 square inches
  • Three Way Mixing, NPT End Connections with Positioner

Specs

–
Actuator Type:

Pneumatic

Size:

2"

Connection Type:

Threaded

Flow Capacity (Cv):

46.2

Body Pattern:

3-Way

Material:

Cast Bronze

Spring Range:

4 to 8 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy