Apply to be a TradeMaster!
1-1/2" NPT 3 Way Mixing Valve Body w/ Stainless Steel Trim (28.9 Cv)

1-1/2" NPT 3 Way Mixing Valve Body w/ Stainless Steel Trim (28.9 Cv)

SKU:
VG7844RT
Rating:
(0)
Q&A:
(0)
1-1/2" NPT 3 Way Mixing Valve Body w/ Stainless Steel Trim (28.9 Cv)
VG7844RT has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
28.9 Cv
Product Highlight: Material
Cast Bronze
Product Highlight: Body Pattern
3-Way

Description

–
VG7000 Series Stainless Steel Trim Globe Valves with MP82 Series Pneumatic Actuators control hot or chilled water, or 100 psig saturated steam.

Features:
  • industrial-grade, drawn-steel actuator
  • corrosion-resistant, electro-painted finish
  • effective diaphragm area: 25 sq. in.
  • controls: hot or chilled water, 100 psig saturated steam
  • valve trim: stainless steel
  • packing: spring-loaded PTFE and elastomer V-rings maximum supply air pressure: 25 psig (172 kPa)
  • fluid temperature: 35 to 338°F (2 to 170°C), 100 psig saturated steam
  • valve body static pressure rating: ANSI Class 250 factory or field assembly

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

28.9

Material:

Cast Bronze

Product Type:

Globe Valve

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm