Shop Resideo Sale
Main product image of 13/16"-27 Non-Slotted Full Flow Faucet Aerator, 4.5 GPM (Polished Chrome), A01007
Magnifying glass
Hover image to zoom

13/16"-27 Non-Slotted Full Flow Faucet Aerator, 4.5 GPM (Polished Chrome), A01007

SKU:
A01007
Rating:
(3)
Q&A:
(0)
13/16"-27 Non-Slotted Full Flow Faucet Aerator, 4.5 GPM (Polished Chrome), A01007
Magnifying glass
Hover image to zoom
$4.37 each
BOX UP & SAVE 15%
$93.00 box of 25
$3.72 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13/16"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Jones Stephens A01007 Non-Slotted Full Flow Faucet Aerator, 13/16 - 27 Male Thread, 4.5 gpm, Polished Chrome

Specs

–
Application:

Kitchen

Plumbing

Size:

13/16"

Flow Rate (GPM):

4.5

Thread Type:

Male

Finish:

Polished Chrome

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy other products from this company

A perfect fit, water runs better and fast on time shipping.
Ro
Maryland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

I searched the internet and Supply House was the only place that had this aerator that I needed. Will use them again!
KMS
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Good product great price
Rich
Erie,Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy