Apply to be a TradeMaster!
Main product image of 15/16"-27 Male x 55/64"-27 Dual Thread Female Non-Slotted Full Flow Aerator, 4.5 GPM, A01010
Magnifying glass
Hover image to zoom

15/16"-27 Male x 55/64"-27 Dual Thread Female Non-Slotted Full Flow Aerator, 4.5 GPM, A01010

SKU:
A01010
Rating:
(1)
Q&A:
(0)
15/16"-27 Male x 55/64"-27 Dual Thread Female Non-Slotted Full Flow Aerator, 4.5 GPM, A01010
Magnifying glass
Hover image to zoom
$3.07 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
15/16"
Product Highlight: Thread Type
Male x Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
15/16"-27 Male x 55/64"-27 Dual Thread Female Non-Slotted Full Flow Aerator, 4.5 GPM

Specs

–
Application:

Plumbing

Kitchen

Size:

15/16"

Flow Rate (GPM):

4.5

Thread Type:

Male x Female

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I love supply house!! Fair prices rapid delivery!!

Keep up the great work!!
Pat the plumba
Brooklyn, ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy