Apply to be a TradeMaster!
Main product image of 13/16" Small Male Faucet Aerator (Lead Free), 4303002
Magnifying glass
Hover image to zoom

13/16" Small Male Faucet Aerator (Lead Free), 4303002

Brand:
Wal-rich
SKU:
4303002
Rating:
(3)
Q&A:
(0)
13/16" Small Male Faucet Aerator (Lead Free), 4303002
Magnifying glass
Hover image to zoom
$2.36 each
BOX UP & SAVE 11%
$52.75 box of 25
$2.11 each
In Stock
In Stock
Get 29 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13/16"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

13/16"

Flow Rate (GPM):

2

Application:

Plumbing

Thread Type:

Male

Thread Size:

13/16"

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Stuff

Outstanding customer service --great product as advertised
none
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and as often as needed.

exactly what I needed to replace original
JOHN
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A rare part for an old sink, no problem!

I couldn't find it, they had it, problem solved!
Bbcarmi
Liberty Township, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy