Apply to be a TradeMaster!
Main product image of 3/4" Small Female Faucet Aerator (Lead Free), 4304002
Magnifying glass
Hover image to zoom

3/4" Small Female Faucet Aerator (Lead Free), 4304002

Brand:
Wal-rich
SKU:
4304002
Rating:
(2)
Q&A:
(0)
3/4" Small Female Faucet Aerator (Lead Free), 4304002
Magnifying glass
Hover image to zoom
$2.42 each
BOX UP & SAVE 10%
$54.25 box of 25
$2.17 each
In Stock
In Stock
Get 730 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Flow Rate (GPM):

2

Application:

Plumbing

Thread Type:

Female

Thread Size:

13/16"

Connection Type:

Threaded

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

13/16" Small Male Faucet Aerator (Lead Free), 4303002
SKU: 4303002
Wal-rich

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly what I was looking for

I tried an aerator from the local hardware store but it performed poorly. This one is very close to the original Kohler aerator at a fraction of the price.
Bruce
Brea, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid

This product does not aerate properly. I have included images comparing it to the aerator on my other kitchen sink. Note the results are the same whichever faucet the aerators are used on.
AeratorDude
New Jersey
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy