Apply to be a TradeMaster!
Main product image of Sponge Closet Wall Hung Urinal Gaskets 1/2" Thick
Magnifying glass
Hover image to zoom

Sponge Closet Wall Hung Urinal Gaskets 1/2" Thick

SKU:
G13500
Rating:
(2)
Q&A:
(0)
Sponge Closet Wall Hung Urinal Gaskets 1/2" Thick
Magnifying glass
Hover image to zoom
$7.95 each
BOX UP & SAVE 5%
$75.30 box of 10
$7.53 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
4-3/8" OD
Product Highlight: Inside Diameter
2-7/8" ID

Description

–
4-3/8" x 2-7/8" x 1/2" Wall Hung Urinal Gasket

Specs

–
Thickness:

1/2"

Outside Diameter:

4-3/8"

Inside Diameter:

2-7/8"

Product Type:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

669550809 - 4" Bonded Neoprene Gasket Kit
SKU: Z1200-NEOSEAL-GSKT-4
Zurn

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

What we need to complete the job. Being the non wax ring made it clean and quick.
Cplumbing
Port Charlotte, FL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part

I was sold another flange and seal by a big box. Neither worked for the wall discharge toilet that I had. After several failed attempts I ordered the correct flange and this seal. Glued in the flange, put the seal on the toilet, slid it in place against the wall, and tightened the bolts. Worked great.
Old guy DIY
Cleveland, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy