Apply to be a TradeMaster!
Main product image of 3/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
Magnifying glass
Hover image to zoom

3/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel

SKU:
G20035
Rating:
(2)
Q&A:
(0)
3/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
Magnifying glass
Hover image to zoom
$10.72 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Hose Connection

Specs

–
Size:

3/8" x 3/4"

Connection Type:

Hose Barb x Female Hose

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSB058-075
Bluefin

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hose Barbed fitting

I ordered two, they were different sizes when they arrived and only one would have worked for the intended purpose.
Bruce
W Micj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dealing with SupplyHouse was fast and easy

I needed a brass 3/8" hose barb with a garden hose fitting to replace the cheap plastic one that broke the first time I used the brand new hose. SupplyHouse had the right item, at a great price, and fast delivery! I will be dealing with you again! Matter of fact, the other plastic hose fitting let loose yesterday, so I will be ordering that item shortly. Great Company!
Stu
Western Massachusetts
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy