Apply to be a TradeMaster!
Main product image of 3/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom

3/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter

SKU:
G20040
Rating:
(5)
Q&A:
(0)
3/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter
Magnifying glass
Hover image to zoom
$11.40 each
In Stock
In Stock
Get 10 Fri, Oct 9

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Hose Connection

Specs

–
Size:

3/8" x 3/4"

Connection Type:

Hose Barb x Male Hose

Material:

Brass

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male Hose x 3/4" Male Pipe (1/2" FIP Tap) Brass Garden Hose Adapter
SKU: GHME075
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect Fit

I had to fix one of those expensive shrinking hoses. Ordinary fittings from the big box stores couldn't do the job.
Al
Albany, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to buy/find plumbing parts

Needed this to repair a coiled garden hose. Could not find this part locally. Worked perfectly.
Tom
Aurora, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repair Hose Barb

I used this hose barb to repair a soaker hose I needed shorten - it worked perfectly!
Buster
Prineville, Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Product was exactly as described and worked perfectly...high quality. Fast shipping. Would recommend to all.
Gordon
Burbank, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Used on a garden hose to repair plastic fitting that cracked...you can't beat Brass
a garden guy
Southern Vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy