Apply to be a TradeMaster!
Main product image of 3/4" FHT x 1/2" Male Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FHT x 1/2" Male Pipe Brass Garden Hose Adapter (Lead Free)

SKU:
G20115
Rating:
(0)
Q&A:
(0)
3/4" FHT x 1/2" Male Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
G20115 has been discontinued
Discontinued April 19, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
3/4" x 1/2" Garden Hose Adapter, Lead Free (Brass Female Hose to Male Pipe Adapter)

Specs

–
Size:

3/4" x 1/2"

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male Hose x 3/4" Male Hose (1/2" FIP Tap) Brass Garden Hose Adapter (Lead Free)
SKU: G20108
Jones Stephens