Apply to be a TradeMaster!
Main product image of 3/4" FHT x 1/2" Female Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FHT x 1/2" Female Pipe Brass Garden Hose Adapter (Lead Free)

SKU:
G20120
Rating:
(0)
Q&A:
(0)
3/4" FHT x 1/2" Female Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
G20120 has been discontinued
Discontinued July 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 1/2"

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Lead Free
3/4" x 1/2"
Brass
Yes

You May Also Need