Apply to be a TradeMaster!
Main product image of LFA-672 PBGH5, 3/4" x 1/2" Garden Hose Adapter (Brass Female Hose to Female Pipe Thread Adaptor)
Magnifying glass
Hover image to zoom

LFA-672 PBGH5, 3/4" x 1/2" Garden Hose Adapter (Brass Female Hose to Female Pipe Thread Adaptor)

SKU:
937-763020101
Rating:
(3)
Q&A:
(0)
LFA-672 PBGH5, 3/4" x 1/2" Garden Hose Adapter (Brass Female Hose to Female Pipe Thread Adaptor)
Magnifying glass
Hover image to zoom
$4.81 each
BOX UP & SAVE 8%
$22.10 box of 5
$4.42 each
In Stock
In Stock
Get 19 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Ideal for use with any standard 3/4 in. (20mm) garden hose. Working Pressure: 75psi (5.17 bar).

Specs

–
Size:

1/2"

Material:

Brass

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" Brass Male NPT x Garden Hose Fitting - 1/2" FIP Tap (Lead Free)
SKU: GHME075LF
Bluefin

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Solid Brass, NO Swivel

Female hose connectors on hoses and devices ALWAYS swivel to enable the connection. This piece is solid brass and does NOT SWIVEL which is NOT MENTIONED in the description.
Vince
AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing high quality product!!!

I was blown away of the hard quality element! Beautiful color and without flaws. Fits amazing to my hose to the kiddie sprinkler on the swing set! Will definitely buy from supply house again!
Adam
Canton, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High-quality machining, works great

I bought this to attach to 1/2" MPT stubs in the tub/shower, in order to attach a garden hose to backwash and flush sediment out of the tub/shower mixing valve body. Worked exactly as planned. Accurately-machined threads made it easy to attach this adapter both to the 1/2" MPT and also to screw the male garden hose into it. Shipping was also extremely fast, I ordered one day and received it the next day at no extra cost. (Normal / free shipping.)
John Smith
California
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy