Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x Female Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Female Hose x Female Pipe Brass Garden Hose Adapter (Lead Free)

SKU:
G20121
Rating:
(0)
Q&A:
(1)
3/4" Female Hose x Female Pipe Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$10.92 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Hose x Female Pipe Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Connection Type:

Female Hose x Female Pipe

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I'm trying to determine if this piece will fit a standard hose bib and adapt to the male end of the hose or if it attaches to an MNPT fitting and then allows the male end of the hose to attach???

Asked by Sean 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

One end is female hose thread, the other is female NPT. It is not female hose x female hose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy