Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel (Lead Free)

SKU:
G20132
Rating:
(2)
Q&A:
(0)
3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel (Lead Free)
Magnifying glass
Hover image to zoom
$16.31 each
In Stock
In Stock
Get 60 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Hose x Female Pipe Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Connection Type:

Female Hose x Female Pipe

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LFA-669 PBGH4, 3/4" x 3/4" Garden Hose Adapter (Brass Male Hose to Female Pipe Thread Adaptor)
SKU: 937-6930101
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High quality fitting

I needed a short swivel fitting to cross over from male NPT to female garden hose thread. This all brass fitting is very solid, and I expect it to perform well in hot water service, with good strength to support a 5# pump. It appears very well made, though it is not in service yet.
Tom
Farmington NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good item, Fair price.

Good item and fair pricing. Quick shipping, but items shipped from all over the country in separate packages. Would have rather waited to get all together.
UtilityT
Lebanon, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy