Apply to be a TradeMaster!
Main product image of 3/4" Female Hose x 1/2" Female Pipe Brass Garden Hose Swivel (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Female Hose x 1/2" Female Pipe Brass Garden Hose Swivel (Lead Free)

SKU:
G20131
Rating:
(2)
Q&A:
(0)
3/4" Female Hose x 1/2" Female Pipe Brass Garden Hose Swivel (Lead Free)
Magnifying glass
Hover image to zoom
$15.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Hose x Female Pipe Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 1/2"

Connection Type:

Female Hose x Female Pipe

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male Hose x 3/4" MIP OD (1/2" FIP ID) Brass Garden Hose Adapter
SKU: 937-67303020101
Sioux Chief

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It's a simple part that simply works

Works great. Nothing complicated here, but the modern world manufactures differently than in previous decades. You have to be mindful of everything.
Chris
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Love SupplyHouse

Did I mention that I love SupplyHouse. Their products are practical and they meet my needs as a home owner and avid hobbyist. Everything I have purchased from them is good quality and this was no exception.
LiveSteamer1
Burbank, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy