Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter (Lead Free)

SKU:
G20142
Rating:
(1)
Q&A:
(0)
5/8" Hose Barb x 3/4" Male Hose Brass Garden Hose Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$9.90 each
BOX UP & SAVE 1%
$489.50 box of 50
$9.79 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Hose Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

5/8" x 3/4"

Connection Type:

Hose Barb x Male Hose

Material:

Brass

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel (Lead Free)
SKU: G20137
Jones Stephens
5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSB058-075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works!

I expected a slight resistance to connect my 5/8 hose to this 5/8 fitting. The hose just slid in. Not sure if my hose is oversized or this fitting is undersized. Anyhow hose clamp was able to seal the joint. No leak. Machining was clean.
Gardener
Dallas, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy