Apply to be a TradeMaster!
Main product image of 15 lb. Gas Test Gauge Assembly
Magnifying glass
Hover image to zoom

15 lb. Gas Test Gauge Assembly

SKU:
G64015
Rating:
(7)
Q&A:
(0)
15 lb. Gas Test Gauge Assembly
Magnifying glass
Hover image to zoom
$22.09 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
  • 2" steel case gauge on 15 lb.
  • 5 lb. is marked in 1/10 lb. increments
  • 15 lbs. is marked in 1/10 lb. increments
  • Plated body with 3/4" FIP inlet
  • 2-1/2" diaphragm on 5 lb.
  • Adapts to 3/4" MPT
  • Brass air valve
  • Individually boxed
  • Specs

    –
    Measures:

    Pressure

    Dial Size:

    2"

    Max Pressure (PSI):

    30

    Type:

    Dry

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4.86 out of 7 reviews
    100% would recommend this product
    4.86
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Fast delivery

    We installed 9 gas lines for a strip center and needed test gauges for each line to be inspected. These worked great and we plan to use them on future job. Received a discount on quantity purchase and, as always, super fast delivery from Supply House.
    Plumb Soldiers
    Atlanta, GA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solid construction, prompt delivery, worked well.

    I used this gauge for a low pressure air plumbing fill and test. Worked great !
    Jim B.
    Breckenridge, CO
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    excellent

    Excellent
    Mike
    Cliffwood beach NJ
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked

    Worked fine, gauge glass did come loose. No real issues.
    BG
    NH
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It works great on high pressure gas will buy again

    I really like pressure release
    Dave
    Cheyenne Wyoming
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Top Performer

    Compared to other brands this one outshines. So far no leaks and they hold pressure for testing quite well.
    Chris
    Wilmington
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Leak Free

    Worth the few extra bucks per gauge because it prevents failed inspections for nuisance leaks on the gauges.
    Chris
    Wilmington,NC
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy