Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Specialties
Water Meter Keys, Boxes & Accessories
3/4" x 60" Water Meter Key
Brand:
Jones Stephens
SKU:
M25760
Rating:
(3)
Q&A:
(0)
Hover image to zoom
M25760 has been discontinued
Discontinued October 19, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Specification Sheet
Specification Sheet
Suggested Alternative:
5' Shut-Off Key for Curb Stop
Brand:
Jones Stephens
SKU:
PP536
(0)
Out of Stock
Get it
Fri, Dec 4 - Fri, Dec 11
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3/4" x 60"
Description
–
Rebar shaft and handle for greater strength
Vinyl covered handle for comfort
Specs
–
Product Type:
Meter Key
Size:
3/4" x 60"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Size
...
CURRENT ITEM
3/4" x 60" Water Meter Key
SKU:
M25760
(3)
Jones Stephens
Meter Key
3/4" x 60"
3/4" x 60" Water Meter Key with Heavy-Duty Rebar Construction and Rubber Grips
SKU:
2441012
Wal-rich
Meter Key
3/4" x 60"
You May Also Need
3/4" FNPT x FNPT Curb Stop - T-5500NL (No Lead Bronze)
SKU:
314-254NL
Legend Valve
1-1/4" FNPT x FNPT Curb Stop T-5500NL (No Lead Bronze)
SKU:
314-256NL
Legend Valve
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
I would recommend
Well made and exactly what I was looking for, my smaller one just couldn't handle what this one can!
Hiss
Florida
3 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy this product again.
Used to open a valve that drains the water at my camp when I shut down for the winter.
Don
Central New York State
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
WATER KEY
Very sturdy and reliable.
Beak
Silver City, NM
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video