The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Provent
Magnifying glass
Hover image to zoom

1-1/2" Provent

SKU:
P21150
Rating:
(3)
Q&A:
(0)
1-1/2" Provent
Magnifying glass
Hover image to zoom
$3.17 each
In Stock
In Stock
Get 25 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"

Description

  • Manufactured housing and RVs only
  • Automatic anti-siphon trap vent used as secondary venting
  • Must be located at least 60" above trap arm
  • Two individually protected fixtures may be connected to same 1 1/2" drain
  • Three or more fixtures must be drained by 2' line
  • Simply hand tighten, no thread seal needed
  • Water closet must have main stack to outside
  • Must be installed in accessible location with free flow air
  • Do not install in sealed wall cavity
  • 1-1/2" MPT threads
  • Specs

    Drain Size:

    2" x 3"

    Size:

    1-1/2"

    Strainer Size:

    4-1/4"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Thurs

    You May Also Need

    1-1/2" MIP Vent Anti-Siphon Auto Vent
    SKU: 239
    Sioux Chief

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Buy again

    Under the sink vent work's as it supposed to.
    Big John
    Michigan
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great inventory, great price

    shipping is fast
    kukui
    arizona
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Serves Its Purpose

    The Provent serves its purpose when grabbing onto a vent isn't feasible or practical. Like any mechanical fitting, this guy should never be concealed (in a wall for example) in case it sticks open. Not code approved in some states so use at your discretion.
    Mark
    Boston, MA
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy