Apply to be a TradeMaster!
Main product image of TurboVent Air Admittance Valve w/ 2" Combo Adapter
Magnifying glass
Hover image to zoom

TurboVent Air Admittance Valve w/ 2" Combo Adapter

SKU:
250-122PB
Rating:
(8)
Q&A:
(0)
TurboVent Air Admittance Valve w/ 2" Combo Adapter
Magnifying glass
Hover image to zoom
$15.21 each
In Stock
In Stock
Get 368 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Sioux Chief 250 series TurboVent air admittance valves shall be installed in either branch or stack applications as vent terminal for secondary venting within the plumbing system. Valve shall incorporate an actuating device which spins upon activation to keep the elastomeric sealing surface clean and free of debris. During drainage, actuating device shall raise a designed distance under negative line pressure to allow optimal air fl ow into the DWV system. Valve shall provide a positive seal at 0 PSI and under any positive line pressure to prevent sewer gasses from entering the living space. Valve shall comply with IPC model code and be certifi ed to ASSE 1050 and 1051 standards.

Features:
  • Actuating device within the unit spins with each activation, keeping the seal free of dust and debris
  • Quick opening air valve at 0.01" negative pressure. Positive seal with 13 PSIG of back-pressure
  • Each unit is available with DWV adapter
  • Protective debris cover ships with each unit
  • New contractor packs available

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
SKU: 39017
2"
1-1/2" x 2"
1-1/2"

You May Also Need

1-1/2" x 16" PVC Slip Joint Extension Tube
SKU: TPV3150-16DSJ
Bluefin

Product Reviews

4 out of 8 reviews
71% would recommend this product
4
out of 8 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
25%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

It's a necessity in older plumbing systems

Great way to add a vent to an old drainline.
John
Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure the price break is worth it

I have seen an abnormal failure rate w/ these. Some right away. Some after a couple years. Some are fine.
k copp
NH- usa
3 years ago
Was this review helpful to you?

Failed within 9 months

If given the option, I ALWAYS buy Sioux Chief, but two of these have failed in under a year. Replacing with Oatey. Nothing like the homeowner calling months later complaining of a sewage smell.
Clete
Cleveland, OH
3 years ago
Was this review helpful to you?

Always satisfied

Great quality product.
BB
Rapid City SD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

Good product works as advertised
Diy guy
Rural Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again. High quality. Very Fairly priced!

Awesome for tough to vent tight spots
Ant
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems.

Have installed dozens without issue over the years.
Plumber Joe
Columbia City, IN
6 years ago
Was this review helpful to you?

Junk did not work stick with Oatey

Installed in place of an Oatey Air Admittance valve that failed after three years. It did not work installed a new Oatey in its place and now my island sink drains perfectly again.
Alex D
Philadelphia
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy