Apply to be a TradeMaster!
Main product image of 1-1/2" x 8", 17 GA, CP Flanged Tailpiece, P38059
Magnifying glass
Hover image to zoom

1-1/2" x 8", 17 GA, CP Flanged Tailpiece, P38059

SKU:
P38059
Rating:
(0)
Q&A:
(0)
1-1/2" x 8", 17 GA, CP Flanged Tailpiece, P38059
Magnifying glass
Hover image to zoom
$10.90 each
In Stock
In Stock
Get 2 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
8" Length

Description

1-1/2" x 8", 17 GA, CP Flanged Tailpiece

Specs

Size:

1-1/2"

Material:

Brass

Gauge:

17

Length (Inches):

8"

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Gauge
Length (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 8", 17 GA, CP Flanged Tailpiece, P38059
1-1/2" x 8", 17 GA, CP Flanged Tailpiece, P38059
SKU: P38059
1-1/2"
Brass
17
8"
1-1/2"
Brass
17
8"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy