Apply to be a TradeMaster!
Main product image of 1-1/2" x 8", 17 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
1-1/2" x 8", 17 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Length (Inches)
8" Length

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Brass

Length (Inches):

8"

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Length (Inches)
Gauge
CURRENT ITEM
Product Image of 1-1/2" x 8", 17 GA, CP Flanged Tailpiece
1-1/2" x 8", 17 GA, CP Flanged Tailpiece
SKU: 240-406308C25
1-1/2"
Brass
8"
17

You May Also Need

1-1/2" Chrome Plated Brass P-Trap w/Box Escutcheon, 20 GA L/CO
SKU: TB120-150-BLCO
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy